Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 002.380 TWIST DRILL HSCO 2.380MM 1897 TYPE GV 120 TIN
GUHRING 00659 002.380 TWIST DRILL HSCO 2.380MM 1897 TYPE GV 120 TIN
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590023800
rubix:
88279832
ean:
4031093214629
Technical specifications
Drilling diameter
2.38
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 002.380 TWIST DRILL HSCO 2.380MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
Drilling diameter
2.38
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
2.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.18
excl. VAT
/
Each
£
15.82
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
GUHRING 05519 005.400 GU500/GT500 9055190054000
A1211TIN-11 JOBBER DRILL TYPE N HSS TIN DIN338 CYL ARTICLE 5058901
GUHRING 00501 006.000 TWIST DRILLS
DORMER A100N26 JOBBER DRILL N26 5966984
DORMER HSS DRILL 24.0 A95224.0
ROEBUCK S18.0X450 SDS-PLUS DRILL BIT 18 X 450MM
DORMER A1001.25 HSS JOBBER DRILL 1.25MM
DORMER A5209.5 STUB DRILL 9.50 MM 5970004
GUHRING 00524 004.400 DRILLS OTHER 9005240044000
DOR HSS-TIN STUB DRILL 9.2
GUHRING 00237 006.700 DRILLS OTHER 9002370067000
DORMER A9401.3 SERIES DRILL 1.30 MM 5973060
TITEX A1522-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061946
GUHRING 00207 004.600 TWIST DRILLS
TITEX A1211TIN-5.8 JOBBER DRILLS HSS/HSS-E 5058949