Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK 20-325-961 HSS TAPER SHANK DRILL 61/64 INCH
ROEBUCK 20-325-961 HSS TAPER SHANK DRILL 61/64 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
20-325-961
rubix:
221051
Technical specifications
Total length
281
mm
Length of cut
160
mm
Product details
Technical specifications
Product details : ROEBUCK 20-325-961 HSS TAPER SHANK DRILL 61/64 INCH
Fractional
Technical specifications
Attributes
Total length
281
mm
Length of cut
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.33
excl. VAT
/
Each
£
60.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608585899 METAL DRILL BIT HSS-CO DIN 338 GOLD 10.2X87X133 PK5
TITEX A4611-32 JOBBER DRILLS HSS/HSS-E 5066260
DORMER A13012.7 DRILL 12.70 MM 5969081
ROEBUCK A130138 HSS TAPER SHANK DRILL 1.3/8 INCH
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 16 863900
DORMER A1309.0 DRILL 9.00 MM 5968765
GUHRING 00270 012.000 DRILLS OTHER 9002700120000
BOSCH HSS-G JOBBER DRILL 6MM 2608595066 PK10
DORMER A130 HSS TAPER SHANK DRILL 27/32 INCH
BOSCH 2608595070 7MM HSSS DRILL PK10
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 13 863894
TITEX A4611-22.5 JOBBER DRILLS HSS/HSS-E 5066246
ROEBUCK A1301116 221034 HSS TAPER SHANK DRILL 11/16 INCH
DORMER A13016.1 DRILL 16.10 MM 5969005
DORMER A13035.5 DRILL 35.50 MM 5969610