GUHRING 02047 004.800 GT80/P2000 HSCO DRILLS 9020470048000
Twist drill Gühring
See technical informationReferences
Gühring:2047 4.8
Rubix:339A0300
Manufacturer :9020470048000
EAN:4031093341981

Product details : GUHRING 02047 004.800 GT80/P2000 HSCO DRILLS 9020470048000
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Usually arrives within 14 working days
