References
Gühring:501 8.200
Rubix:341A7789
Manufacturer :9005010082000
EAN:4031093147699


Technical specifications
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
Product details : GUHRING 00501 008.200 GT80/100 DRILLS 9005010082000
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8.2 mm |
Show UNSPSC/ECL@SS
£ 30.09 excl. VAT
/ Each
£ 36.11 incl. VAT
- Usually arrives within 14 working days