TITEX K1111-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073517


Centre Drill

References
walter titex:K1111-1.25
rubix:356A9512
manufacturer :5073517
ean:4031132158785
brand logo
brand logo
Technical specifications
Diameter3.15 mm
Tip diameter1.25 mm
Total length31.5 mm
See all Specifications

Product details : TITEX K1111-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073517


ALTIUS

Strengths

•For straight contact surfaces in accordance with DIN 332 A
Form A

Applications

Centre Drilling

Technical specifications


Attributes
Diameter3.15 mm
Tip diameter1.25 mm
Total length31.5 mm
Body materialhss
Shaperound
Bevel angle60 °
Diameter (inch)0.124 ''
Total length (inches)1.24 ''
Coatinguncoated
Tip angle118 °
Drilling diameter1.25 mm
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
  • Usually arrives within 14 working days