Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
HSS centring drill bit Dormer
References
dormer:
A2101.0X3.15
rubix:
1062091
ean:
7320760031056
Technical specifications
Diameter
3.15
mm
Tip diameter
1
mm
Total length
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
1
mm
Total length
31
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.15
excl. VAT
/
Each
£
7.38
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1113-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073542
GUHRING 00280 003.150 CENTRE DRILLS
ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4
TITEX K1131-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073579
GUHRING 00292 001.190 BS1 CENTRE DR RH
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 5.0 862502
DORMER A210.8X3.15 5969328
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
TITEX K1113-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073549
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492
DORMER A200.5X3.15 DRILL 0.50 MM X 3.15 MM 5969819
TITEX K1161-4 DRILLS SOLID CARBID TYPE N 5073595
GUHRING 00381 003.150 CENTRE DRILLS
ROEBUCK A2006.3 223609 HSS CENTRE DRILL 6.30 X 2.50MM
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 4.0 862501