Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 004.000 CENTRE DRILLS
GUHRING 00581 004.000 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9005810040000
rubix:
285A5069
ean:
4031093182089
Technical specifications
Diameter
10
mm
Tip diameter
4
mm
Total length
56
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 004.000 CENTRE DRILLS
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
4
mm
Total length
56
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.37
excl. VAT
/
Each
£
20.84
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1131-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073575
DORMER A210 HSS CTR DRILL 2.0 X 5.0MM
TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
WALTER 5073621 COATED CYLINDER
TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541
TITEX K1411M-3X8 DRILL 5073648
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
TITEX K1113-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073547
ROEBUCK A225BS3 223702 HSS CENTRE DRILL BS 3
TITEX K1111TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073533
TITEX K1111TIN-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073529
TITEX K1411M-2X6 CENTRE DRILL 5073646
DORMER A2013.0X10.0 DRILL 10.00 MM X 3.00 MM 5969425
DORMER A205 TIN CENTRE DRILL 4.0 X 10.0MM
TITEX K1111TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073528