Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
HSS centring drill bit Unbranded
References
unbranded:
CD/001
rubix:
223700B
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
BS 328 (1950).
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.64
excl. VAT
/
Each
£
4.37
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652
DORMER A210 HSS CTR DRILL 1.25 X 3.15MM
DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
DORMER A210 HSS CTR DRILL 1.6 X 4.0MM
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
ROEBUCK A2003.15 HSS CENTRE DRILL 3.15 X 1.00MM
DORMER A205 TIN CENTRE DRILL 2.0 X 5.0MM
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
DORMER A2001.6X4.0 DRILL 1.60 MM X 4.00 MM 5969836
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 5.0 726905
DORMER A20010.0X25.0 DRILL 10.00 MM X 25.00 MM 5969841
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
DORMER A201 HSS DRILL 0.63 X 3.15MM
GUHRING 00581 002.500 CENTRE DRILLS