HSS helicoidal drill bit with tapered tail Gühring
Drilling diameter | 10.2 mm |
---|---|
Total length | 168 mm |
Length of cut | 87 mm |
Drilling diameter | 10.2 mm |
---|---|
Total length | 168 mm |
Length of cut | 87 mm |
Body material | HSS-Co |
Tip angle | 118 ° |
Internal cooling | No |
Usually arrives within 14 working days