• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Center drills
Center drill
GUHRING 00381 003.150 CENTRE DRILLS

GUHRING 00381 003.150 CENTRE DRILLS

Centre drills

See technical information
References
Gühring:381 3.150
Rubix:285A5051
Manufacturer :9003810031500
EAN:4031093114844
brand logo
brand logo
Technical specifications
Cutting materialhss-co

Product details : GUHRING 00381 003.150 CENTRE DRILLS


Technical specifications


Attributes
Cutting materialhss-co
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642TITEX K1215-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073598TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652TITEX K1311-0.63 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073618GUHRING 00583 010.000 DRILLS OTHER 9005830100000CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485DORMER A210.8X3.15 5969328DRAPER 10027 SDS PLUS CENTRIC TIP DRILL BIT 14.0 X 160MMCUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 6 X 2.0 862486TITEX K1161-5 DRILLS SOLID CARBID TYPE N 5073596TITEX K1112-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073540GUHRING 00381 001.600 CENTRE DRILLSTITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 4 X 1.0 862484TITEX K1113-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073550
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap