Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Connectors
Spring hook for fall protection
HONEYWELL 1018963 TWISTLOCK KARABINER STEEL OPEN 18MM
HONEYWELL 1018963 TWISTLOCK KARABINER STEEL OPEN 18MM
Spring hook for fall protection Honeywell
References
honeywell:
1018963
rubix:
163A2347
ean:
3660681046079
Technical specifications
Opening
17
mm
Main material
Steel
Product details
Technical specifications
Product details : HONEYWELL 1018963 TWISTLOCK KARABINER STEEL OPEN 18MM
Technical specifications
Attributes
Opening
17
mm
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.31
excl. VAT
/
Each
£
24.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
JSP FAR0903 STEEL TWIST LOCK KARABINER
FACOM MOUSQ8X80SLS 316 S/S SNAP HOOK CARABINER SLS 800KG CAP.
GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
JSP FAR0908 ALUMINIUM TOWER HOOK
HONEYWELL 1018960 SCREW KARABINER STEEL OPEN 17MM
KNIPEX 005003TBK KNIPEX SCREWGATE CARABINER SET 82MM
JSP FAR0905 ALUMINIUM TWIST LOCK KARABINER
GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17
JSP FAR0902 STEEL SCREW GATE KARABINER
GISS 854298 ALUMINIUM REBAR HOOK WITH LATCH OPENING MM 60
3M 1500003 DBI-SALA D-RING ATTACHMENT 1.3 CM X 5.7 CM
JSP FAR0903 STEEL TWIST LOCK KARABINER
FACOM MOUSQ8X80SLS 316 S/S SNAP HOOK CARABINER SLS 800KG CAP.
GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
JSP FAR0908 ALUMINIUM TOWER HOOK