Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Connectors
Spring hook for fall protection
3M 1500003 DBI-SALA D-RING ATTACHMENT 1.3 CM X 5.7 CM
3M 1500003 DBI-SALA D-RING ATTACHMENT 1.3 CM X 5.7 CM
Spring hook for fall protection 3M
References
3m:
1500003
rubix:
269A4693
manufacturer :
7100214250
ean:
00852684930636
Technical specifications
Main material
Textile
Product details
Technical specifications
Product details : 3M 1500003 DBI-SALA D-RING ATTACHMENT 1.3 CM X 5.7 CM
Technical specifications
Attributes
Main material
Textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.41
excl. VAT
/
Each
£
65.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17
JSP FAR0905 ALUMINIUM TWIST LOCK KARABINER
JSP FAR0902 STEEL SCREW GATE KARABINER
HONEYWELL 1018963 TWISTLOCK KARABINER STEEL OPEN 18MM
GISS 854298 ALUMINIUM REBAR HOOK WITH LATCH OPENING MM 60
KNIPEX 005003TBK KNIPEX SCREWGATE CARABINER SET 82MM
HONEYWELL 1018960 SCREW KARABINER STEEL OPEN 17MM
GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
JSP FAR0908 ALUMINIUM TOWER HOOK
FACOM MOUSQ8X80SLS 316 S/S SNAP HOOK CARABINER SLS 800KG CAP.
JSP FAR0903 STEEL TWIST LOCK KARABINER
GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17
JSP FAR0905 ALUMINIUM TWIST LOCK KARABINER
HILLBRUSH SSHOOK2 STAINLESS STEEL HOOK FORMED
JSP FAR0902 STEEL SCREW GATE KARABINER