• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Floor coverings
  6. Gratings
  7. SPARTEX D4206161 PU DRAIN COVER 61CM X ORANGE/YELLOW

SPARTEX D4206161 PU DRAIN COVER 61CM X ORANGE/YELLOW

Gratings Spartex

See technical information

References

Spartex:UK-D4206161
Rubix:225A8261
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : SPARTEX D4206161 PU DRAIN COVER 61CM X ORANGE/YELLOW


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 155.14 excl. VAT
/ Each
£ 186.17 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX D4209191 PU DRAIN COVER 91CM X ORANGE/YELLOWGISS 868000 ANTISLIP MAT G-MAT GRID SPECIAL FOR CHIPS 60X120CMSPARTEX F3196060 MAGNETIC DRAIN COVER 600MM X BLACKDRAPER 24722 MECHANICS LARGE FOLDING FOAM MAT 455 X 1200MMSPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACKGISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5MSPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACKSPARTEX DS061010C DECKTREAD MATTING 1.0M X LINEAR MTR GREYGISS 865534 ANTI-FATIGUE TILE G-MAT GRIPSPARTEX TDE010001F DECK LOCK EDGES 0.48M X 0.18M BLACKSPARTEX SM010050 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M XSPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M XCOBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTRSPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACKSPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap