Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V522NYB SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V522NYB SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V522NYB
rubix:
230A4012
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V522NYB SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.26
excl. VAT
/
Each
£
29.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
LAG 82MM SWIVEL CASTOR
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
BLICKLE BK-SPO100K-1 PRESSED STEEL FIXED CASTOR WITH NYLON WHEEL
BLICKLE LE-PO-125K-FI SWIVEL CASTOR STOP FIX BRAKE
BLICKLE 757431 FSTH 7-X20/20 12K GUIDE ROLLER
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
BLICKLE LS-GTH 302K-ST CASTOR
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL
SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING