Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-8.5 DRILLS SOLID CARBID TYPE N 5057910
TITEX A1166-8.5 DRILLS SOLID CARBID TYPE N 5057910
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-8.5
rubix:
276A2414
manufacturer :
5057910
ean:
4031132236452
Technical specifications
Drilling diameter
8.5
mm
Total length
79
mm
Length of cut
48
mm
Product details
Technical specifications
Product details : TITEX A1166-8.5 DRILLS SOLID CARBID TYPE N 5057910
Technical specifications
Attributes
Drilling diameter
8.5
mm
Total length
79
mm
Length of cut
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.49
excl. VAT
/
Each
£
97.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 452.1-0635-044A0-CMH10F SC DRILLS CORODRILL 6010878
SANDVIK 460.1-1800-081A1-XMGC34 SC DRILLS CORODRILL 460 6241052
MITSUBCARB MS1400-SLK SOLID CARBIDE DRILLS MS LINE 90012591
SANDVIK 861.1-1250-150A1-GMGC34 SC DRILLS LONG AND MICRO 6151144
GUHRING 05510 017.700 RATIO DRILL/COOLING SOLID CARBIDE 17.700MM
SANDVIK 460.1-0870-065A1-XMGC34 SC DRILLS CORODRILL 460 6422570
DORMER R1203.4 R120 3.40 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979433
SANDVIK 863.1-0796-032A1-OSH10F SC DRILLS CORODRILL 6882084
TITEX DC150-03-12.800A0-WJ30RE SOLID CARBIDE DRILL 6618176
SANDVIK R840078030A1A1220 DELTA -C DRIVE
DORMER R45743/64 DRILL 43/64 INCH 5980317
SANDVIK 860.1-0870-080A1-PMP1BM SC DRILLS CORODRILL 8151285
SANDVIK 860.1-0400-012A0-GM X1BM 7781569
DOR R453 6.2 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK R840-0680-30-A0A 1220 5747179