Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.8 X 370 CABLE TIE C37048 ORANGE PACK OF 100
4.8 X 370 CABLE TIE C37048 ORANGE PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 370X4.8 ORNG 100
rubix:
2514989
manufacturer :
C37048ORANGE
Technical specifications
Length
370
mm
See all Specifications
Product details
Technical specifications
Product details : 4.8 X 370 CABLE TIE C37048 ORANGE PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
Length
370
mm
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
9 X 530 CABLE TIE NATURAL PK 100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
CABLE TIE BLACK 3.6 X 300MM PACK OF 100
CABLE TIE NATURAL 4.8 X 160MM PACK OF 100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
20 X 20 CABLE TIE MOUNT SELF ADHESIVE BLACK PACK OF 100
SPARTEX 853447 WHITE NYLON CABLE TIES 6.6 DIAM 36X142 PK100
HELLERMANN TYTON - T18ROS.HB3P - CABLE TIE, BLACK, 100X2.5MM, PK100
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
CABLE TIE BLACK 9 X 710MM PACK OF 100
7.6 X 387 CABLE TIE BLUE PK 100
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100