Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10MM WASHER FORM A A2 PACK OF 100
10MM WASHER FORM A A2 PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMA-A2/100
rubix:
8861889
Technical specifications
Material/finishing
Steel
Product details
Technical specifications
Product details : 10MM WASHER FORM A A2 PACK OF 100
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Material/finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.97
excl. VAT
/
Each
£
9.56
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
12MM WASHER FORM A BZP PACK OF 200
SPARTEX RONTCPLAT6.4A4-CHEESE HEAD SCREW WASHER A4 11X6.4X1.6
SPARTEX RONTCPLAT13A4-CHEESE HEAD SCREW WASHER A4 20X13X2
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X36X6 7093436
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
12MM WASHER FORM A BRASS PACK OF 100
SPARTEX RONPLU17A4-PENNY WASHER A4 50X17X3
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
8MM WASHER FORM A A4 PACK OF 50
FORM A PK25 M16WSHR-FORMA-ZP/25
SPARTEX WASHERS TYPE A A2 14X7.4X1.6
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418
SPARTEX WASHERS TYPE A A1.4571 30X17X3 01254571170
SPARTEX WASHERS TYPE A A2 4.5X1.8X0.3 01252018