Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8MM WASHER FORM A A4 PACK OF 50
8MM WASHER FORM A A4 PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMA-A4/50
rubix:
8861986
Technical specifications
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
17
mm
Product details
Technical specifications
Product details : 8MM WASHER FORM A A4 PACK OF 50
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
8MM WASHER FORM A BZP PK 200
3MM WASHER FORM A A2 PK 250
M12 WASHER FORM B A2 PK 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 50X16X3 7093216
5 X 20 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037
SPARTEX WASHERS TYPE A A2 44X25X4 01252250
FORM A WASHER PK25 M14WSHR-FORMA-ZP/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 92X33X6 90214330
M6 WASHER FORM A PACK OF 50
8MM WASHER FORM A A2 PACK OF 50
SPARTEX WASHERS TYPE A A4 6X2.7X0.5 01254027
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 72X26X5 90212260
8MM WASHER FORM A BRASS PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 85X27X6 7093227