References
Rubix-UK:M16WSHR-FORMA-A2/25
Rubix:45027735


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 30 mm |
Product details : M16 WASHER FORMA A2 PACK OF 25
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 30 mm |
| Metrical diameter | m17 |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Material/finishing
Outer diameter
Metrical diameter
m17