Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
SPARTEX WASHERS TYPE A A4 9X4.3X0.8 0125443
SPARTEX WASHERS TYPE A A4 9X4.3X0.8 0125443
Washers form A
References
spartex:
RON4,3A4
rubix:
264A7810
manufacturer :
0125443
ean:
4043377024183
Technical specifications
Inner diameter
4.3
mm
Material/finishing
stainless steel a4
Outer diameter
9
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX WASHERS TYPE A A4 9X4.3X0.8 0125443
Washers type A A4 9X4,3X0,8 DIN 125
Technical specifications
Attributes
Inner diameter
4.3
mm
Material/finishing
stainless steel a4
Outer diameter
9
mm
Standard
din 125
Thickness
0.8
mm
Class
140 hv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.00
excl. VAT
/ 1,000
pieces
£
12.00
incl. VAT
In stock: Next day delivery
Select variants (75)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A1.4571 37X21X3 01254571210
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418
SPARTEX RONLU6A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 18X6X1.6
SPARTEX RONPLU5.3A4-PENNY WASHER A4 15X5.3X1.2
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
6MM WASHER FORM C BZP PK 250
M8 WASHER FORM A PACK OF 50
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
8 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX RONTCPLAT8.4A4-CHEESE HEAD SCREW WASHER A4 15X8.4X1.6
WASHER PK 50 M6WSHR-FORMB-A2/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX WASHERS FOR CHEESE HD SCR A4 6X3.2X0.5 0433432
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037