Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
2.5MM WASHER FORM A A2 PACK OF 250
2.5MM WASHER FORM A A2 PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M2.5WSHR-FORMA-A2/250
rubix:
8861811
Technical specifications
Inner diameter
2.5
mm
Material/finishing
steel
Outer diameter
6.5
mm
Product details
Technical specifications
Product details : 2.5MM WASHER FORM A A2 PACK OF 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
2.5
mm
Material/finishing
steel
Outer diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
8MM WASHER FORM A A4 PACK OF 50
SPARTEX RONTCPLAT5.3A4-CHEESE HEAD SCREW WASHER A4 9X5.3X1
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
SPARTEX WASHERS TYPE A A2 24X13X2.5 01252130
SPARTEX WASHERS TYPE A A2 6X2.7X0.5 01252027
4MM WASHER FORM A A2 PK 250
SPARTEX WASHERS FOR CHEESE HD SCR A4 3.5X1.7X0.3 04334017
SPARTEX WASHERS TYPE A A2 28X15X2.5 01252150
SPARTEX WASHERS TYPE A A4 85X46X7 01254460
SPARTEX WASHERS TYPE A A4 6X2.5X0.5 01254025
SPARTEX WASHERS TYPE A A1.4571 12X6.4X1.6 0125457164
4MM WASHER FORM A BZP PK 500