Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
4MM WASHER FORM A BZP PK 500
4MM WASHER FORM A BZP PK 500
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M4WSHR-FORMA-ZP/500
rubix:
8861463
Technical specifications
Material/finishing
Steel
Product details
Technical specifications
Product details : 4MM WASHER FORM A BZP PK 500
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.81
excl. VAT
/
Each
£
18.97
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
SPARTEX WASHERS TYPE A A1.4571 30X17X3 01254571170
SPARTEX WASHERS TYPE A A4 72X40X6 01254400
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
NORDLOCK WASHER M12 - NL12
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
SPARTEX WASHERS FOR CHEESE HD SCR A4 5X2.2X0.5 0433422
12MM WASHER FORM A A2 PK 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 6X2.2X0.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
WASHER PK 50 M6WSHR-FORMB/50
3.5MM WASHER FORM A A2 PACK OF 250
5MM WASHER FORM A A2 PACK OF 250
6 X 40 REPAIR WASHER BZP PACK OF 100