Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
REPAIR WASHER PK 50 8X25X1.5WSHR-REP-ZP/50
REPAIR WASHER PK 50 8X25X1.5WSHR-REP-ZP/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
8X25X1.5WSHR-REP-ZP/50
rubix:
154A6388
Technical specifications
Material/finishing
Steel
Product details
Technical specifications
Product details : REPAIR WASHER PK 50 8X25X1.5WSHR-REP-ZP/50
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.27
excl. VAT
/
Each
£
3.92
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
SPARTEX WASHERS TYPE A A2 12X6.4X1.6
SPARTEX RONTCPLAT8.4A4-CHEESE HEAD SCREW WASHER A4 15X8.4X1.6
SPARTEX WASHERS TYPE A A1.4571 44X25X4 01254571250
8 X 25 REPAIR WASHER BZP PK 100
SPARTEX RONTCPLAT1.7A2-CHEESE HEAD SCREW WASHER A2 3.5X1.7X0.3
10MM WASHER FORM A BZP PACK OF 200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 56X18X4 7093218
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
6MM WASHER FORM A A4 PACK OF 100
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
SPARTEX WASHERS TYPE A A2 92X52X8 01252520
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25