References
Spartex:RON2,5A2
Rubix:268A3419
Manufacturer :01252025
EAN:4043377023698


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 6 mm |
Product details : SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
Washers type A A2 6X2,5X0,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 6 mm |
| Standard | DIN 125 / ISO 7089 |
| Metrical diameter | M2.5 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ 2,000 pieces
£ 4.32 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...