Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8 X 50 REPAIR WASHER BZP PACK OF 100
8 X 50 REPAIR WASHER BZP PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
8X50X1.5WSHR-REP-ZP/100
rubix:
8862214
Technical specifications
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
50
mm
Product details
Technical specifications
Product details : 8 X 50 REPAIR WASHER BZP PACK OF 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.21
excl. VAT
/
Each
£
44.65
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
WASHER PK 50 M6WSHR-FORMB-A2/50
SPARTEX WASHERS TYPE A A2 92X50X8 01252500
SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232
6 X 25 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A4 12X4.3X1
SPARTEX RONPLU17A4-PENNY WASHER A4 50X17X3
2.5MM WASHER FORM A A2 PACK OF 250
10MM WASHER FORM A BRASS PK 100
SPARTEX WASHERS TYPE A A4 9X4.3X0.8 0125443
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
SPARTEX WASHERS TYPE A A4 92X52X8 01254520
WASHER PK 5 M24WSHR-FORMA/5
WASHER PK 25 M10WSHR-FORMB-A2/25
SPARTEX RONLU5A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 15X5X1
4MM WASHER FORM A A4 PACK OF 100