Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M12 WASHER FORM B A2 PK 25
M12 WASHER FORM B A2 PK 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMB-A2/25
rubix:
80215094
Technical specifications
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : M12 WASHER FORM B A2 PK 25
Pack of 25.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.84
excl. VAT
/
Each
£
3.41
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 50X16X3 7093216
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
5MM WASHER FORM A A2 PACK OF 250
REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
SPARTEX WASHERS TYPE A A4 60X34X5 01254340
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 72X24X5 7093224
SPARTEX RONPLU10.5A4-PENNY WASHER A4 30X10.5X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 110X39X8
16MM WASHER FORM C BZP PK 50
SPARTEX WASHERS FOR CHEESE HD SCR A2 30X19X2.5 04332190
SPARTEX RONLU4A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 12X4X1
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 60X22X4 90214220
2BSWC100 M10 A2 FORM C WASHER PK 25
6 X 25 REPAIR WASHER BZP PACK OF 100