Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
2BSWC100 M10 A2 FORM C WASHER PK 25
2BSWC100 M10 A2 FORM C WASHER PK 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMC-A2/25
rubix:
154A6401
Technical specifications
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : 2BSWC100 M10 A2 FORM C WASHER PK 25
Pack of 50.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
SPARTEX RONTCPLAT13A2-CHEESE HEAD SCREW WASHER A2 20X13X2
SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A2 50X17X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 92X30X6 7093230
SPARTEX RONLU6A2ISO-PLAIN WASHERS-LARGE SERIES-A2 18X6X1.6
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 56X18X4 7093218
6MM WASHER FORM C BZP PK 250
SPARTEX WASHERS FOR CHEESE HD SCR A2 4.5X21X0.3 04332210
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
M10 WASHER FORM A PACK OF 25
M8 WASHER FORM A PACK OF 50
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
10MM WASHER FORM A BZP PACK OF 200