Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
Spring Plungers / Bolt
References
rubix-uk:
60MTPP0450BK
rubix:
8873879
Product details
Technical specifications
Product details : MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.35
excl. VAT
/
Each
£
28.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX WASHERS TYPE A A4 10X5.3X1
3MM WASHER FORM A A2 PK 250
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
SPARTEX WASHERS FOR CHEESE HD SCR A2 28X17X2.5 04332170
6 X 30 REPAIR WASHER BZP PK 100
16MM WASHER FORM A BZP PACK OF 100
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
SPARTEX RONPLU8.4A1-PENNY WASHER A1 24X8.4X2
SPARTEX WASHERS TYPE A A2 44X25X4 01252250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 85X27X6 7093427
SPARTEX RONPLU17A4-PENNY WASHER A4 50X17X3
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
SPARTEX WASHERS TYPE A A2 30X17X3
SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50