Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10MM WASHER FORM A BZP PACK OF 200
10MM WASHER FORM A BZP PACK OF 200
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMA-ZP/200
rubix:
8861501
Product details
Technical specifications
Product details : 10MM WASHER FORM A BZP PACK OF 200
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.08
excl. VAT
/
Each
£
22.90
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
M6 WASHER FORM C A2 PACK OF 50
4MM WASHER FORM A BZP PK 500
6 X 30 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A4 6X2.7X0.5 01254027
12MM WASHER FORM A BZP PACK OF 200
SPARTEX WASHERS TYPE A A4 50X28X4 01254280
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 110X39X8
WASHER PK 25 M10WSHR-FORMB/25
10MM WASHER FORM B PK 25
SPARTEX WASHERS FOR CHEESE HD SCR A2 34X2.7X3 0433227
4MM WASHER FORM A A4 PACK OF 100
SPARTEX RONTCPLAT15A2-CHEESE HEAD SCREW WASHER A2 24X15X2.5