Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6MM WASHER FORM C BZP PK 250
6MM WASHER FORM C BZP PK 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMC-ZP/250
rubix:
8861560
Technical specifications
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
14
mm
Product details
Technical specifications
Product details : 6MM WASHER FORM C BZP PK 250
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.91
excl. VAT
/
Each
£
29.89
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONTCPLAT1.7A2-CHEESE HEAD SCREW WASHER A2 3.5X1.7X0.3
SPARTEX WASHERS TYPE A A2 98X54X8 01252540
10 X 40 REPAIR WASHER BZP PK 100
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A2 50X17X3
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
M6 WASHER FORM B ZP PACK OF 50
8MM WASHER FORM A A2 PACK OF 100
FORM A WASHERS 50 M4WSHR-FORMA/50
SPARTEX RONLU14A2ISO-PLAIN WASHERS-LARGE SERIES-A2 44X14X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
SPARTEX WASHERS TYPE A A2 20X10.5X2 01252105
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 6X2.2X0.8
M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
SPARTEX WASHERS FOR CHEESE HD SCR A4 28X17X2.5 04334170