Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMC-ZP/25
rubix:
155A0795
Technical specifications
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
M6 WASHER FORM C A2 PACK OF 50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 60X20X4 7093220
6 X 20 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A4 5X2.2X0.3 01254022
SPARTEX WASHERS TYPE A A2 20X10.5X2 01252105
SPARTEX WASHERS TYPE A A4 56X31X4 01254310
SPARTEX WASHERS TYPE A A2 44X25X4 01252250
SPARTEX WASHERS TYPE A A4 27X21X3 01254210
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
M10 X 35 REPAIR WASHER A2 PK OF 25
M6 WASHER FORM A PACK OF 50
FORM A PK25 M16WSHR-FORMA-ZP/25
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8