Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMB-A2/25
rubix:
154A6395
Technical specifications
Inner diameter
17
mm
Material/finishing
Steel
Outer diameter
30
mm
Product details
Technical specifications
Product details : FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
Pack of 25.
Technical specifications
Attributes
Inner diameter
17
mm
Material/finishing
Steel
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.55
excl. VAT
/
Each
£
9.06
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 44X25X4 01252250
SPARTEX RONTCPLAT6.4A4-CHEESE HEAD SCREW WASHER A4 11X6.4X1.6
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
REPAIR WASHER PK 50 5X20X1.25WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A4 56X31X4 01254310
8MM WASHER FORM A A2 PACK OF 50
SPARTEX WASHERS TYPE A A2 30X17X3
WASHER PK 50 M6WSHR-FORMA-ZP/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
SPARTEX RONPLU7.4A2-PENNY WASHER A2 22X7.4X2
SPARTEX RONTCPLAT15A4-CHEESE HEAD SCREW WASHER A4 24X15X2.5
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 60X20X4 7093220
SPARTEX WASHERS TYPE A A2 72X40X6 01252400
SPARTEX RONLU8A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 24X8X2