Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMA/25
rubix:
154A7497
Technical specifications
Inner diameter
17
mm
Material/finishing
Steel
Outer diameter
30
mm
Product details
Technical specifications
Product details : M16 FORMA WASHERPK25 M16WSHR-FORMA/25
Pack of 25.
Technical specifications
Attributes
Inner diameter
17
mm
Material/finishing
Steel
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.24
excl. VAT
/
Each
£
2.69
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
SPARTEX WASHERS TYPE A A2 85X46X7 01252460
SPARTEX WASHERS TYPE A A2 44X25X4 01252250
6MM WASHER FORM A BRASS PK 250
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 6X2.2X0.8
SPARTEX WASHERS TYPE A A4 56X31X4 01254310
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 11X3.7X0.8
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
SPARTEX RONLU5A2ISO-PLAIN WASHERS-LARGE SERIES-A2 15X5X1
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 11X3.5X0.8 7093235
SPARTEX RONPLU5.3A2-PENNY WASHER A2 15X5.3X1.2
SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
6MM WASHER FORM A A2 PACK OF 250
6MM WASHER FORM C BZP PK 50