Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10 X 50 REPAIR WASHER BZP PK 100
10 X 50 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
10X50X1.5WSHR-REP-ZP/100
rubix:
8862257
Technical specifications
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
50
mm
Product details
Technical specifications
Product details : 10 X 50 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.61
excl. VAT
/
Each
£
49.93
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
16MM WASHER FORM A A2 PK 50
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
10 X 40 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A1.4571 50X28X4 01254571280
SPARTEX WASHERS TYPE A A4 39X23X3 01254230
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
12MM WASHER FORM A BRASS PACK OF 100
SPARTEX WASHERS TYPE A A2 5X2.2X0.3 01252022
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 8X2.7X0.8
6MM WASHER FORM C BZP PK 250
8MM WASHER FORM A A2 PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 60X20X4 7093420
SPARTEX RONPLU15A2-PENNY WASHER A2 44X15X3