Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
Grower washer Rubix-UK
References
rubix-uk:
M3WSHR-INT-SHK-ZP/250
rubix:
8862621
Technical specifications
Inner diameter
3
mm
Material/finishing
steel
Outer diameter
6
mm
Product details
Technical specifications
Product details : 3MM WASHER INT SHAKEPROOF BZP PACK OF 250
Din 6797 mild steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
3
mm
Material/finishing
steel
Outer diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.86
excl. VAT
/
Each
£
4.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 40X24X5 0127424
M8 SPRING WASHER SQ A2 PACK OF 50
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
6MM WASHER INT SHAKEPROOF BZP PK 250
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 9.2X5X1.2 012725
SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
M6 SPRING WASHER SQ A2 PACK OF 50
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.2X3X0.8 012723