Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
M6 SPRING WASHER SQ A2 PACK OF 50
M6 SPRING WASHER SQ A2 PACK OF 50
Grower washer Rubix-UK
References
rubix-uk:
M6WSHR-SP-SQ-A2/50
rubix:
45027733
Technical specifications
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : M6 SPRING WASHER SQ A2 PACK OF 50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
8MM WASHER INT SHAKEPROOF A2 PACK OF 100
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744
SPRING WASHER PK 25 M16WSHR-SP-SQ-ZP/25
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
SPARTEX SPRING LOCK WASHERS TYPE B A4 24.1X14X3
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 7.6X4X0.9 012724
16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25
6MM WASHER INT SHAKEPROOF BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X30X6 0127430
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222