Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
Grower washer Rubix-UK
References
rubix-uk:
M6WSHR-SP-SQ-A4/100
rubix:
8862559
Technical specifications
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
9.6
mm
Product details
Technical specifications
Product details : 6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
9.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
M10 SPRING WASHER SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 7.6X4X0.9 012724
10MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 24.1X14X3 0127214
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25
16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 14.8X8X2
SPARTEX SPRING LOCK WASHERS TYPE B A4 75X48X7 0127448
6MM WASHER INT SHAKEPROOF BZP PK 250
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50