Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
Grower washer Rubix-UK
References
rubix-uk:
M5WSHR-INT-SHK-ZP/250
rubix:
8862656
Technical specifications
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : 5MM WASHER INT SHAKEPROOF BZP PACK OF 250
Din 6797 mild steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.87
excl. VAT
/
Each
£
7.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
M8 SPRING WASHER SQ A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X33X6 0127233
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 18.1X10X2.2
S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000