Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
Grower washer Rubix-UK
References
rubix-uk:
M4WSHR-INT-SHK-ZP/250
rubix:
8862648
Technical specifications
Inner diameter
4
mm
Material/finishing
Steel
Outer diameter
8
mm
Product details
Technical specifications
Product details : 4MM WASHER INT SHAKEPROOF BZP PACK OF 250
Din 6797 mild steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
4
mm
Material/finishing
Steel
Outer diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.04
excl. VAT
/
Each
£
4.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
8MM WASHER INT SHAKEPROOF BZP PK 100
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
10MM WASHER INT SHAKEPROOF A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 27.4X16X3.5 0127216
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.2X3X0.8 012723
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439