Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
M12WSHR-SP-SQ-A2/100
rubix:
8862494
Technical specifications
Inner diameter
12
mm
Material/finishing
steel
Outer diameter
17.9
mm
Product details
Technical specifications
Product details : 12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
steel
Outer diameter
17.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.32
excl. VAT
/
Each
£
11.18
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
SPARTEX SPRING LOCK WASHERS TYPE B A4 12.8X7X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
SPRNG WASHER PK25 M20WSHR-SP-SQ-ZP/25
10MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 71.2X45X7 0127245
M16 SPRING WSASHR SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 43X27X5 0127427