Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
8MM WASHER INT SHAKEPROOF A2 PACK OF 100
8MM WASHER INT SHAKEPROOF A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
8MWI2/B100
rubix:
8862770
Product details
Technical specifications
Product details : 8MM WASHER INT SHAKEPROOF A2 PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.55
excl. VAT
/
Each
£
6.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 14.8X8X2 012728
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X33X6 0127233
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
SPARTEX SPRING LOCK WASHERS TYPE B A4 40X24X5 0127424
M16 SPRING WSASHR SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 18.1X10X2.2
6MM WASHER INT SHAKEPROOF BZP PK 250
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25