SKT CAP PK 50 M4X30SKTCAP-12.9/50


Oval head screw Rubix-UK

References
rubix-uk:M4X30SKTCAP-12.9/50
rubix:155A2166
brand logo
brand logo
Technical specifications
Threading diameter4 mm
Length30 mm
Material/finishingsteel
See all Specifications

Product details : SKT CAP PK 50 M4X30SKTCAP-12.9/50


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Threading diameter4 mm
Length30 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
  • In stock: Next day delivery