Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
16MM WASHER INT SHAKEPROOF A2 PACK OF 50
16MM WASHER INT SHAKEPROOF A2 PACK OF 50
Grower washer Rubix-UK
References
rubix-uk:
16MMWSHR-INT-SHK-A2/50
rubix:
8862800
Technical specifications
Inner diameter
16
mm
Material/finishing
Steel
Outer diameter
26
mm
Product details
Technical specifications
Product details : 16MM WASHER INT SHAKEPROOF A2 PACK OF 50
Din 6797 Grade A2 stainless steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature.
Technical specifications
Attributes
Inner diameter
16
mm
Material/finishing
Steel
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
SPARTEX SPRING LOCK WASHERS TYPE B A4 27.4X16X3.5
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
SPRING WASHER PK 25 M10WSHR-SP-SQ-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A4 12.8X7X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
SPARTEX SPRING LOCK WASHERS TYPE B A4 24.1X14X3
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 14.8X8X3.5 012745718
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.7X3.5X0.8 0127235