Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
Grower washer Rubix-UK
References
rubix-uk:
M6WSHR-SP-SQ/50
rubix:
154A7734
Technical specifications
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : SPRING WASHER PK 50 M6WSHR-SP-SQ/50
Pack of 50.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.30
excl. VAT
/
Each
£
1.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 14.8X8X2
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
M12 SPRING WASHER SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
4MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 18.1X10X2.2