Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
WASHER PK 25 M10WSHR-FORMB/25
WASHER PK 25 M10WSHR-FORMB/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMB/25
rubix:
155A0670
Technical specifications
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : WASHER PK 25 M10WSHR-FORMB/25
Pack of 25.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
6 X 30 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A1.4571 24X13X2.5 01254571130
16MM WASHER FORM A BZP PACK OF 100
16MM WASHER FORM C BZP PK 50
REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
4MM WASHER FORM A BRASS PK 250
SPARTEX WASHERS TYPE A A2 60X34X5 01252340
5MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
16MM WASHER FORM A A2 PK 50
SPARTEX RONTCPLAT15A2-CHEESE HEAD SCREW WASHER A2 24X15X2.5
SPARTEX RONPLU13A1-PENNY WASHER A1 37X13X3
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 72X24X5 7093424
FORM B25 WASHER M12WSHR-FORMB/25
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25