Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
BAND-IT VALU CLIPS 3/8 C153 PACK OF 100
BAND-IT VALU CLIPS 3/8 C153 PACK OF 100
Steel strapping Band-it
References
band-it:
C153
rubix:
103671
ean:
8715493235052
Technical specifications
Width
9.5
mm
Product details
Technical specifications
Product details : BAND-IT VALU CLIPS 3/8 C153 PACK OF 100
Technical specifications
Attributes
Width
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.91
excl. VAT
/
Each
£
14.29
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
BAND-IT C256 201 STAINLESS STEEL BUCKLES 3/4 INCH PACK OF 100
ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500
SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12
BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
SPARTEX 1004SS12 S/S STEEL STRAPP 12MMx30M RIBBON WOUND (SSB 12)
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
ROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500
SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KG
BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
SPARTEX 100401122000 POLYPROP BLK STRAPP TAPE 12x2000M 135KG B/S
SPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROX
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M