• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
ROEBUCK 200111.. MINIGRIP BAGS MEDIUM DUTY 150 X 230 PACK OF 1000

ROEBUCK 200111.. MINIGRIP BAGS MEDIUM DUTY 150 X 230 PACK OF 1000


Steel strapping Unbranded

References
unbranded:200111
rubix:1339721
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK 200111.. MINIGRIP BAGS MEDIUM DUTY 150 X 230 PACK OF 1000


Medium gauge.

Technical specifications


Attributes
No attributes to display for this product
£ 54.57 excl. VAT
/ Each
£ 65.48 incl. VAT
  • Sold out

Check our products from related categories

ROEBUCK 2002132 PK1000 BAGS WRITE-ON 230 X 325MM PACK OF 1000SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KGBAND-IT C256 201 STAINLESS STEEL BUCKLES 3/4 INCH PACK OF 100SPARTEX 100401121300 POLYPROP BLK STRAPP TAPE 12x1300M 220KG B/SROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500SPARTEX 10040412011800 POLY STRAPP GRN EMBOSSED 12X0.85X1800M 360KGSPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KGSPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOLBAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205BAND-IT 201 STAINLESS STEEL BUCKLES 1/2 INCH PACK OF 100 C254ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOLSPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOLSPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000MBAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories