• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
BAND-IT VALUSTRAP 3/4

BAND-IT VALUSTRAP 3/4


Steel strapping Band-it

References
band-it:C136
rubix:103664B
ean:8715493234994
brand logo
brand logo
Technical specifications
Width19 mm

Product details
Technical specifications

Product details : BAND-IT VALUSTRAP 3/4


Technical specifications


Attributes
Width19 mm
Show UNSPSC/ECL@SS
£ 33.67 excl. VAT
/ Each
£ 40.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAND-IT VALUSTRAP 1/2SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOLSPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KGSPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLKROEBUCK 2002125... MINIGRIP BAGS WRITE-ON 100 X 140MM PACK OF 1000BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100SPARTEX 10040415011500 POLY STRAP TAPE GRN 15.5X0.8X1500M 550KGROEBUCK 200111.. MINIGRIP BAGS MEDIUM DUTY 150 X 230 PACK OF 1000SPARTEX 100401121300 POLYPROP BLK STRAPP TAPE 12x1300M 220KG B/SBAND-IT 201 STAINLESS STEEL BUCKLES 3/8 INCH PACK OF 100ROEBUCK 41106GR LOOSEFILL BIODEGRADABLE 15 CU.FOOT BAGROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500SPARTEX 100401121500 POLYPROP BLK STRAPP TAPE 12x1500M 180KG B/SROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories