Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 35100301003 AIRDUC PUR351 30MM
NORRES 35100301003 AIRDUC PUR351 30MM
Material transfer hose Norres
References
norres:
351-0030-1003
rubix:
249A0624
manufacturer :
35100301003-0000001000
ean:
4049645119575
Technical specifications
Inner diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 35100301003 AIRDUC PUR351 30MM
Technical specifications
Attributes
Inner diameter
30
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
1.945
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.86
excl. VAT
/
Metre
£
40.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
000299-180-1000 MASTER-CLIP HT 400 180 MM ID
"NORRES 35100500000 AIRDUC PUR 351 FOOD 2"" 50/51"
NORRES 351-0325-0000 AIRDUCT PUR 351 FOOD 325MM ID X 5M
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH
"NORRES 35501000000 AIRDUC PUR 355 4"" 100-102MM"
NORRES PUR-C386-60MM-30M 386-0060-0000
GATES 4688-2288 GATES HOSE
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
MERLETT ARMOVIN HNA HOSE 9130400200000
NORRES HOSE 355-0110-0000