350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH


Norres AIRDUC® PUR 350 FOOD-AS

References
norres:350-0030-0000
rubix:271A5101
manufacturer :35000300000-0000001000
ean:4049645111043
brand logo
brand logo
Technical specifications
Inner diameter30 mm
See all Specifications

Product details : 350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH


An abrasion-resistant and anti-static suction and extraction hose in medium-weight design, which is smooth inside and is characterized by high abrasion resistance, good oil, petrol and chemical resistance as well as very good cold flexibility. In addition, the wall is permanently anti-static.

Applications

The flexible hose is suitable for abrasive powder, bulk materials, granulates and for gases. It can be used in the chemical industry (chemical vapours, paint vapours, etc.), in the textile industry (spinning machine, knitting machine, weaving machine), for ventilation in animal stables, suction systems and filter systems as well as for many other diverse application areas.

Technical specifications


Attributes
Inner diameter30 mm
Min. temperature-40 °C
Max. temperature90 °C
Max. service pressure2.005 bar
Show UNSPSC/ECL@SS
£ 80.50 excl. VAT
/ Each
£ 96.60 incl. VAT
  • Usually arrives within 14 working days